2 in. Ductile Iron Grooved Check Valve
G-920-W-LF 2 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100Product Details
Product Details
- Free oscillation of ball in guide ribs facilitates full port flow with minimum turbulence and chatter
- Equally effective in checking back flows from head pressure on the discharge or suction sides of pump
- EPDM O-ring
- Valve pressure rating 150 psi at 73°F water non-shock
- Maximum service temperature 140° F
- True union design
- Includes both socket and female NPT thread end connections
- Do not use or test with compressed air or other gases
- NSF/ANSI Standard 14
- NSF/ANSI/CAN-61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C606
- ASTM:
- ASTM A-240 UNS S31600, ASTM A-276 UNS S31600, ASTM A-313 UNS S31600, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- AWWA:
- AWWA C-606
- Collection:
- G-920-W-LF
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 4-13/100
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-33/50
- Material:
- Ductile Iron, Bronze, Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923327413
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Silent Check Valve
- Weight:
- 3.3