2 in. Union Threaded Brass Union with Test Port
2 in. Union Threaded Brass Union with Test Port
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 600 psi non-shock cold working pressure at 100°F
- Maximum temperature rating 250°F at 200 psi
- DZR Brass body and end connector
- EPDM O-Ring
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- FLO-BOSS U
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Threaded
- End Connections:
- Union Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-19/20
- Material:
- Brass
- Pressure - Maximum:
- 150 psi, 600 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923337948
- Valve Size:
- 2 in