This product requires certification to purchase.

2 in. Bronze Solder Check Valve

NIBCO

2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BK
  • Item #187213
  • Manufacturer Part #NJ7300D
4.1 out of 5 Customer Rating
Brand image
NIBCO

2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BK
  • Item #187213
  • Manufacturer Part #NJ7300D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bronze swing check
  • Class 125 solder end connections
  • Sweat
  • Renewable bronze disc
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Y-pattern
  • 200 psi/13.8 bar non-shock cold working pressure
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/4 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
353
NSF Certified:
No
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
039923633507
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
Bronze
Valve Size:
2 in
Valve Type:
Check Valve