This product requires certification to purchase.

2 in. Copper Press Cap (For Gas)

NIBCO

2 in. Copper Press Cap (For Gas)

  • Fast #
  • Part #NPCH617K
  • Item #8099121
  • Manufacturer Part #9172900HPC
3.7 out of 5 Customer Rating
Brand image
NIBCO

2 in. Copper Press Cap (For Gas)

  • Fast #
  • Part #NPCH617K
  • Item #8099121
  • Manufacturer Part #9172900HPC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4, ANSI Z223.1
ASTM:
ASTM B-75, ASTM B-88
CSA Certified:
CSA 6.32
Clean Bagged:
No
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
039923412669