This product requires certification to purchase.

2 PRES FP 2 Piece BV NS FEM ENDS

NIBCO

2 PRES FP 2 Piece BV NS FEM ENDS

  • Fast #
  • Part #NPC58570NSK
  • Item #3033829
  • Manufacturer Part #NF842CD
4.5 out of 5 Customer Rating
Brand image
NIBCO

2 PRES FP 2 Piece BV NS FEM ENDS

  • Fast #
  • Part #NPC58570NSK
  • Item #3033829
  • Manufacturer Part #NF842CD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Press leak-detection feature
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Press female x hose end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923348333