2 x 1-1/2 in. Copper Press Male Adapter
2 x 1-1/2 in. Copper Press Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16/51
- ASTM:
- ASTM B75
- CSA Certified:
- CSA MSE 13
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Male Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UPC:
- 039923415035