This product requires certification to purchase.

3/4 Bronze 600 # Threaded Full Port BV OXCL

NIBCO

3/4 Bronze 600 # Threaded Full Port BV OXCL

  • Fast #
  • Part #NT58570XF
  • Item #4437423
  • Manufacturer Part #NL95W08
3.4 out of 5 Customer Rating
Brand image
NIBCO

3/4 Bronze 600 # Threaded Full Port BV OXCL

  • Fast #
  • Part #NT58570XF
  • Item #4437423
  • Manufacturer Part #NL95W08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
NT58570XF
UPC:
039923678164