3/4 BRZ 600# SOLD FP BV LEV HDL
3/4 BRZ 600# SOLD FP BV LEV HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400°F
- Full port
- Chrome plated brass ball, silicon bronze stem
- Blowout-proof stem
- Standard lever handle or locking lever, optional NIB-SEAL®
- Solder end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Color Finish Name:
- Bronze
- Depth:
- 6-23/100 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Plated Steel
- Handle Type:
- Locking Lever
- Height:
- 1-19/20 in
- IAPMO Listed:
- No
- Length:
- 6-23/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Alloy
- Material Type:
- C84400
- Maximum Temperature:
- 400
- Minimum Temperature:
- 20
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer andbirth defects or other reproductive harm. F
- Recommended Valve Application:
- Water, Gas
- UL Listed:
- No
- UPC:
- 039923688767
- Valve Body Material:
- Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Rough-In Valve
- Weight:
- 1.656 lb
- Width:
- 3-41/100 in