3/4 BRZ SS 600# SWT FP BV W EXT HDL
3/4 BRZ SS 600# SWT FP BV W EXT HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400°F
- Full port
- Stainless steel ball and stem
- Vented ball
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Solder end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B16 Alloy C36000, ASTM A-276 Type 316, ASTM A 351 Type CF8M, ASTM B584 Alloy C84400
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- Height:
- 2-81/100
- IAPMO Listed:
- No
- Length:
- 4-13/50
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 400
- Minimum Temperature:
- 20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No
- UPC:
- 039923410580
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.118
- Width:
- 2-13/50