This product requires certification to purchase.

3/4 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

NIBCO

3/4 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

  • Fast #
  • Part #NS585HP66LFF
  • Item #9316419
  • Manufacturer Part #HP83HX8
4 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

  • Fast #
  • Part #NS585HP66LFF
  • Item #9316419
  • Manufacturer Part #HP83HX8
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 1,000 psi/69 bar (1/2" - 1") & 800 psi/55 bar (1 1/4" - 2") non-shock cold working pressure
  • Maximum temperature rating 300°F
  • Full port
  • Laser welded
  • Reversible handle
  • Easily adjustable pack nut
  • Triple sealed stem
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Reinforced PTFE seat rings
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Female Solder
End Connection 2
Female Solder
End Connections
Female Solder
Length
2-93/100 in
Pressure Class
1000#, 150#
Valve Size
3/4 in
Weight
0.91 lb
Characteristics & Features
Handle Material
Carbon Steel
Material
Bronze, Plastic
Material Type
RPTFE
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
1000, 150
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASME
ASME A112.4.14
ASTM
ASTM A-276, ASTM B-16, ASTM B-584
CSA Certified
CSA B125.14
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
039923423245