This product requires certification to purchase.

3/4 in. Bronze NPT Rising Valve Stem Globe Valve

NIBCO

3/4 in. Bronze NPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #NT335YF
  • Item #801005
  • Manufacturer Part #NL54008
5 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze NPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #NT335YF
  • Item #801005
  • Manufacturer Part #NL54008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The NIBCO® bronze globe valve is recommended for bi-directional service in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-47, ASTM B-62
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Malleable Iron
Height:
6-32/33 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Water, Steam
UPC:
039923632098
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
PTFE
Valve Operator:
Wheel Handle
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Angle Valve