This product requires certification to purchase.

3/4 in. Copper Press Cap

NIBCO

3/4 in. Copper Press Cap

  • Fast #
  • Part #NPC617LDF
  • Item #3033838
  • Manufacturer Part #9172700PC
4.5 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Copper Press Cap

  • Fast #
  • Part #NPC617LDF
  • Item #3033838
  • Manufacturer Part #9172700PC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400 Pallet: 19200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used to cap copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
UPC:
039923307378