This product requires certification to purchase.

3/4 x 1 in. Copper Press Tailpiece Adapter

NIBCO

3/4 x 1 in. Copper Press Tailpiece Adapter

  • Fast #
  • Part #NPC634FG
  • Item #7627439
  • Manufacturer Part #926710FPC
5 out of 5 Customer Rating
Brand image
NIBCO

3/4 x 1 in. Copper Press Tailpiece Adapter

  • Fast #
  • Part #NPC634FG
  • Item #7627439
  • Manufacturer Part #926710FPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 150 Pallet: 7200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Lead-free*
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME B16.51
ASTM:
ASTM B-75
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
FBSP
End Connections:
Press x FBSP
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Union Tailpiece
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/5 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923452504