3/4 x 3/4 in. Brass Dezincification Resistant Insert Elbow
This product has been replaced by
Manufacturer Part #PX80650A
3/4 x 3/4 in. Brass Dezincification Resistant Insert Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- UPC:
- 039923322869