3/8 CS 2000# Threaded SP BV
3/8 CS 2000# Threaded SP BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (3/8" to 1")
- Valve pressure rating 1500 psi 103 bar non-shock cold working pressure (1-1/4" to 2")
- Max temperature rating 400°F
- Conventional port
- Threaded end connections
- Stainless steel ball and carbon steel stem
- Vented ball
- Standard lever handle