This product requires certification to purchase.

3/4 in. Bronze PEX Crimp x 1 in. MPT Adapter

NIBCO

3/4 in. Bronze PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #NNP25BLFFG
  • Item #4504989
  • Manufacturer Part #PX81250X
3.6 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #NNP25BLFFG
  • Item #4504989
  • Manufacturer Part #PX81250X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Maximum service temperature 200°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
3/4
Fitting Size 2:
1
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
200
NSF:
NSF PW-G
NSF Certified:
Yes
UPC:
039923357335