3/8 in. NPT 125# Silicon Bronze Check Valve
3/8 in. NPT 125# Silicon Bronze Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Silicon Performance Bronze® Alloy
- Horizontal Swing
- Regrinding Type
- Y-Pattern
- Renewable Seat and Disc
- Conforms to MSS SP-139
- NSF/ANSI-61-8 Commercial Hot 180°F (includes annex F and G) and NSF/ANSI-372
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923374639
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve
- Weight:
- 0.478