3 Bronze 150# Threaded NRS GATE
3 Bronze 150# Threaded NRS GATE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
- Solid wedge
Specifications
- ASTM:
- ASTM B-62
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Malleable Iron
- Length:
- 5-22/71 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Water
- UPC:
- 039923617521
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 14.86 lb