3 in. Copper Press Male Adapter
This product has been replaced by
Manufacturer Part #9032700PC
3 in. Copper Press Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Fifty year warranty
- NSF-61, UPC, CSA approvals
- For copper construction
- Used to transition between copper tube and female NPT connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61 Annex G
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 039923240439