3 in. Press Jaw
3 in. Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uniform crimp-maintains proper pipe alignment
- No flame, solder or flux
- Creates leak-free connections
- Use with PC-280 or PC-100 press tools
Documents
Specifications
- Brand Model Compatibility:
- PC-100 and PC-280 Series Press Tools
- Cutting Capacity:
- 3 in
- Number of Tools Included:
- 2
- Tool Type:
- Case, Chain
- UL Listed:
- No
- UPC:
- 039923241061