This product requires certification to purchase.

3 x 2 in. Copper Press Female Tee

NIBCO

3 x 2 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDMMK
  • Item #7099616
  • Manufacturer Part #9126800PC
5 out of 5 Customer Rating
Brand image
NIBCO

3 x 2 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDMMK
  • Item #7099616
  • Manufacturer Part #9126800PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • ASTM B75 Alloy C12200 Copper
  • Size range 1/2" to 4"
  • Residential and commercial use
  • Rated for underground
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME B16
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
UPC:
039923379849
Weight:
2.097 lb