3/4 - 1 in. Extension Lever Handle
3/4 - 1 in. Extension Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9999-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary by location
- Fits 585 series
- Carbon steel
- Replacement handle
- Fits Valve Size: 3/4" - 1"
Specifications
- Brand Model Compatibility:
- Model 585-70
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Residential
- UPC:
- 039923590107
- Valve Size:
- 3/4 in - 1 in