This product requires certification to purchase.

3/4 in. Bronze FNPT Globe Valve

NIBCO

3/4 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT275YF
  • Item #187254
  • Manufacturer Part #NL3X008
3.6 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT275YF
  • Item #187254
  • Manufacturer Part #NL3X008
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 420
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 300 threaded end connections
  • FNPT thread
  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • Integral seat
  • Renewable seat and semi plug disc
  • Union bonnet
  • Teflon disc
  • 600 psi/41.4 bar non-shock cold working pressure
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-47, ASTM B-371, ASTM B-61, ASTM B-62
Application:
Commercial, HVAC, Industrial
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-19/50
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
421
Origin:
Domestic
Pressure - High:
300, 600
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Compressed Air, Gas, Hot Water, Steam
UPC:
039923629593
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Globe Valve