3/4 in. Bronze NPT Check Valve
T-433-B 3/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- 300 psi/20.7 bar non-shock cold working pressure
- Y-pattern
- Renewable PTFE disc
- Regrind able seat
- Class 150 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-80
- Horizontal swing
- Drilled and tapped for ball drip outlet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140, ASTM B-16, ASTM B-62
- Collection:
- T-433-B
- Color Finish Name:
- Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-47/50
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50
- MSS:
- MSS SP-80
- Material:
- Bronze
- Material Type:
- PTFE
- Maximum Temperature:
- 366
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923636355
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.98
- Width:
- 2-21/50