This product requires certification to purchase.

3/4 in. Bronze NPT Check Valve

NIBCO

3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT473BF
  • Item #31919
  • Manufacturer Part #NL93008
5 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT473BF
  • Item #31919
  • Manufacturer Part #NL93008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 flanged end connections
  • Horizontal swing check
  • Metal seated
  • Cast iron flanged body with lever and spring
  • 125 psi/8.6 bar saturated steam to 353° F / 178° C
  • Bolted bonnet
  • Renewable seat and disc
  • Conforms to MSS SP-71 Type 1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140, ASTM B-16, ASTM B-61, ASTM B-62
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-10/77
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300, 600
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923637437
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
1.02