This product requires certification to purchase.

3/4 in. FPT x GHT Boiler Drain Valve

NIBCO

QT73X 3/4 in. FPT x GHT Boiler Drain Valve

  • Fast #
  • Part #NQT73XF
  • Item #3156008
  • Manufacturer Part #NB64JH8
5 out of 5 Customer Rating
Brand image
NIBCO

QT73X 3/4 in. FPT x GHT Boiler Drain Valve

  • Fast #
  • Part #NQT73XF
  • Item #3156008
  • Manufacturer Part #NB64JH8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180°F/82.2°C
  • 125 psi CWP to 100° F
  • 1/4 turn operation
  • IAPMO listed to cUPC® and NSF/ANSI 61 9
  • PTFE Seat
  • Cup or MIP threads to hose connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-9
ASTM:
ASTM B 16 UNS C36000, ASTM B 283 UNS C37700
CSA Certified:
CSA B125
Collection:
QT73X
Diameter:
3/4 in
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Handle Material:
Zinc
Height:
1-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-18/25 in
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923351265
Valve Body Material:
Brass
Valve Operator:
Wing Handle
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve
Width:
2-7/10 in