3/4 in. Copper Press Cap (For Gas)
3/4 in. Copper Press Cap (For Gas)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400 Pallet: 19200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI LC 4, ANSI Z223.1
- ASTM:
- ASTM B-75, ASTM B-88
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 039923412621