This product requires certification to purchase.

3/4 in. Press x FNPT Cast Bronze 90 Degree Drop Elbow

NIBCO

3/4 in. Press x FNPT Cast Bronze 90 Degree Drop Elbow

  • Fast #
  • Part #NPC70735LDF
  • Item #3033921
  • Manufacturer Part #B067000PC
3.8 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Press x FNPT Cast Bronze 90 Degree Drop Elbow

  • Fast #
  • Part #NPC70735LDF
  • Item #3033921
  • Manufacturer Part #B067000PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Pressure Temperature Limits: Maximum Pressure 105 psi cwp; 90 psi @ 250°F. These limits are in accordance with MSS SP-106 which governs Cast Copper Alloy Flanges and Flanged Fittings: Class 125, 150, and 300.
  • UPC, CSA approvals
  • Dezincification resistant
  • Used to transition between copper tube and male NPT connections
  • Wrot copper outlet
  • Cast bronze flange
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-584 C87600
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
FNPT
End Connections:
Press x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 61, NSF 14, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UPC:
039923308832