This product requires certification to purchase.

4 in. 175 psi Cast Iron Flanged Check Valve

NIBCO

F-908-W 4 in. 175 psi Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF908WP
  • Item #181977
  • Manufacturer Part #NHDX00H
3.2 out of 5 Customer Rating
Brand image
NIBCO

F-908-W 4 in. 175 psi Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF908WP
  • Item #181977
  • Manufacturer Part #NHDX00H
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire protection
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Spring actuated
  • Renewable discs
  • Grooved end connections
  • Conforms to ANSI/AWWA C606 for steel IPS pipe
  • Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
  • FM approved
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-395 Class 60-40-18, ASTM A-536 60-40-18, ASTM B-16, ASTM B-16 C36000, ASTM B-584 C84400
Coating:
Painted
Collection:
F-908-W
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
12-47/50
ISO:
ISO 9001
Installation Type:
Horizontal Mount
Length:
13
MSS:
MSS SP-71
Material:
Cast Iron, Cast Bronze, Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#, 175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
039923702500
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Rubber
Valve Operator:
Automatic
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
103