4 in. Plastic Socket Weld Ball Valve
4660-S 4 in. Plastic Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum service temperature 113° at 112 psi
- Do not test or use with compressed air or other gases
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2467
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 4660-S
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Length:
- 11-4/5
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 113
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 039923282484
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Tee Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 8.29
- cUPC Certified:
- No