4 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Model F609RW 4 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Frequently Purchased Together
Product Details
- Non-rising stem
- Bolted bonnet
- 300 psi/20.7 bar non-shock cold working pressure
- Resilient wedge
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-193, ASTM A-276, ASTM A-536, ASTM A-574, ASTM B-150, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Coating:
- Epoxy, Zinc
- Collection:
- Model F609RW
- Diameter:
- 9 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Length:
- 9 in
- Material:
- Alloy Steel, Aluminum, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel, Carbon Steel
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Square Operating Nut
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 91 lb