4 in. Ductile Iron Grooved Gear Operator Butterfly Valve
GD-4865-C-8N Series 4 in. Ductile Iron Grooved Gear Operator Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 300 psi wwp
- Grooved style
- EPDM encapsulated ductile iron disc
- Designed for normally closed position monitoring
- Available with (suffix 8N) internal monitor switches
- Operating mechanism: Manual gear operator
- Stainless steel stem with metal bushings
- UL/ULC listed
- FM approved
- UL listed for indoor and outdoor service
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM C36000
- Clean Bagged:
- No
- Coating:
- Nylon
- Collection:
- GD-4865-C-8N Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 4-14/25
- MSS:
- MSS SP-25
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water
- UL Listed:
- Yes
- UPC:
- 039923373557
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve