This product requires certification to purchase.

4 in. Press x FPT C12200 Copper Adapter

This product has been replaced by

NIBCO Copper Press Female Adapter
NIBCO 4 in. Copper Press Female Adapter
Manufacturer Part #9027050PC
NIBCO

4 in. Press x FPT C12200 Copper Adapter

  • Fast #
  • Part #NPC603P
  • Item #3330250
  • Manufacturer Part #902705PC
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

NIBCO Copper Press Female Adapter
NIBCO 4 in. Copper Press Female Adapter
Manufacturer Part #9027050PC
NIBCO

4 in. Press x FPT C12200 Copper Adapter

  • Fast #
  • Part #NPC603P
  • Item #3330250
  • Manufacturer Part #902705PC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 50-year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to transition between copper tube and male NPT connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61 Annex G
ASME:
ASME B16.51
ASTM:
ASTM B-75
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
039923240415