1/4 in. Copper Alloy Full Port FNPT 600# Ball Valve
4170 Series 1/4 in. Copper Alloy Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes chrome plated lever handle
- Includes adjustable packing gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61-G
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- 4170 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 1-1/2
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600, 150
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential, Industrial, Potable Water, Oil, Gas
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 039923347343
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.33