1/2 in. Bronze Compression Straight Supply Stop Valve with Stop and Waste
4476 1/2 in. Bronze Compression Straight Supply Stop Valve with Stop and Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum temperature 180° F
- Dezincification Resistant
- All bronze body
Specifications
- Collection:
- 4476
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc
- Handle Type:
- Wheel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve