This product requires certification to purchase.

1-1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

NIBCO

4660-S 1-1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #N4660SJ
  • Item #2130929
  • Manufacturer Part #MA0112C
5 out of 5 Customer Rating
Brand image
NIBCO

4660-S 1-1/2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #N4660SJ
  • Item #2130929
  • Manufacturer Part #MA0112C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Collection:
4660-S
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
ABS
Height:
3-7/10
IAPMO Listed:
No
Length:
5-3/25
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Water
UL Listed:
UL 94V-0
UPC:
039923288219
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM, PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
0.944