1-1/4 in. Plastic Full Port Socket Weld 150# Ball Valve
4660-S 1-1/4 in. Plastic Full Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 675-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum service temperature 140°F
- Socket ends per ASTM 2846
- NSF/ANSI 61-G Certified
- One-piece molded body
- Do not test or use with compressed air or other gases
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Collection:
- 4660-S
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 2-16/25
- IAPMO Listed:
- No
- Length:
- 4-49/100
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Water
- UL Listed:
- UL 94V-0
- UPC:
- 039923288202
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM, PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.631