1 in. PVC Full Port Slip 150# Ball Valve
4660-S 1 in. PVC Full Port Slip 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum service temperature 140° F
- Do not test or use with compressed air or other gases
- 150 psi/10.3 bar non-shock cold working pressure to 73° F
- Maximum service temperature 113° at 112 psi
- Socket connection per ASTM D2467
- NSF/ANSI/CAN-61
- NSF/ANSI/CAN-372
- NSF/ANSI standard 14 (1/2"-2" sizes)
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Collection:
- 4660-S
- End Connection 1:
- Female Socket Weld
- End Connection 2:
- Female Socket Weld
- End Connections:
- Female Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Length:
- 4-17/100
- Material:
- Plastic, Rubber, Steel
- Material Type:
- ABS, EPDM, PTFE, PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- UPC:
- 039923288196
- Valve Body Material:
- Plastic
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM, PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.21