2 in. Plastic Full Port FNPT 150# Ball Valve
4660-T 2 in. Plastic Full Port FNPT 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 psi/10.3 bar non-shock cold working pressure to 73°F
- Threaded ends per ANSI B1.20.1
- NSF/ANSI 61-G Certified
- Maximum service temperature 140°F
- Not for use with compressed air or other gases
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2466
- Collection:
- 4660-T
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- ABS
- Height:
- 3-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Irrigation, Pool and Spa, Potable Water, Chilled Water
- UPC:
- 039923288288
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE, EPDM
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Weight:
- 1.595