This product requires certification to purchase.

3/4 in. Plastic Full Port FNPT 150# Ball Valve

NIBCO

4660-T 3/4 in. Plastic Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #N4660TF
  • Item #1785034
  • Manufacturer Part #MA01138
4.5 out of 5 Customer Rating
Brand image
NIBCO

4660-T 3/4 in. Plastic Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #N4660TF
  • Item #1785034
  • Manufacturer Part #MA01138
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 2025
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2466
Collection:
4660-T
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
ABS
Height:
2-13/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Irrigation, Pool and Spa, Potable Water, Chilled Water
UPC:
039923288240
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE, EPDM
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Ball Valve
Weight:
0.309 lb