This product requires certification to purchase.

1-1/2 in. Bronze Full Port Press Ball Valve

NIBCO

585HP 1-1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC585HPLFLLJ
  • Item #9316418
  • Manufacturer Part #HP841XC
5 out of 5 Customer Rating
Brand image
NIBCO

585HP 1-1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC585HPLFLLJ
  • Item #9316418
  • Manufacturer Part #HP841XC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 2 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Silicon performance bronze alloy
  • Laser-welded cast body
  • Triple-sealed stem
  • Reversible handle
  • Easily adjustable packing nut
  • Blowout-proof stem
  • Press ends leak detection
  • Press x press female end connections
  • Dezincification resistant
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 46500
CSA Certified:
CSA B125.14
Collection:
585HP
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Carbon Steel
Height:
4-16/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
UPC:
039923422972
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.55
cUPC Certified:
Yes