This product requires certification to purchase.

1-1/2 in. Bronze Full Port Solder Ball Valve

NIBCO

585HP 1-1/2 in. Bronze Full Port Solder Ball Valve

  • Fast #
  • Part #NS585HP66LFJ
  • Item #9316411
  • Manufacturer Part #HP83HXC
4.2 out of 5 Customer Rating
Brand image
NIBCO

585HP 1-1/2 in. Bronze Full Port Solder Ball Valve

  • Fast #
  • Part #NS585HP66LFJ
  • Item #9316411
  • Manufacturer Part #HP83HXC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Silicon performance bronze® alloy
  • Laser-welded cast body
  • Triple-sealed stem
  • Reversible handle
  • Easily adjustable packing nut
  • Blowout-proof stem
  • Stainless trim
  • Full port
  • Reinforced PTFE seat rings
  • Maximum temperature rating 300°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI Z1157
ASME:
ASME A112.4.14, ASME B16.18
ASTM:
ASTM A-276 S31600, ASTM A-351, ASTM B-16 C36000, ASTM B-584 C87500
CSA Certified:
CSA B125.14
Collection:
585HP
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
Height:
4-14/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-61/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Carbon Steel
Material Type:
RPTFE
Maximum Temperature:
300
Minimum Temperature:
20
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 850
Recommended Valve Application:
Saturated Steam
Temperature Range:
Up to 300 Deg F
UL Listed:
No
UPC:
039923423276
Valve Body Material:
Silicon Bronze
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.84 lb
Width:
4-16/25 in