This product requires certification to purchase.

1-1/2 in. Bronze Full Port Threaded Ball Valve

NIBCO

585HP 1-1/2 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #NT585HP66LFJ
  • Item #9316316
  • Manufacturer Part #HP95HXC
5 out of 5 Customer Rating
Brand image
NIBCO

585HP 1-1/2 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #NT585HP66LFJ
  • Item #9316316
  • Manufacturer Part #HP95HXC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
  • 150 psi/10 bar steam working pressure
  • Maximum temperature rating 300°F
  • Full port
  • Laser Welded
  • Reversible handle
  • Easily adjustable pack nut
  • Triple sealed stem
  • Silicon performance bronze body
  • Stainless steel ball and stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
4-14/25 in
Length
3-79/100 in
Valve Size
1-1/2 in
Weight
3.19 lb
Width
4-16/25 in
Characteristics & Features
Collection
585HP
Handle Material
Carbon Steel
Material
Bronze, Plastic
Material Type
RPTFE
Valve Body Material
Bronze
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Minimum Temperature
20
Pressure - High
1000, 150
Temperature Range
Up to 300 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
ASME
ASME A112.4.14
ASTM
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500
CSA Certified
CSA B125.14
cUPC Certified
Yes
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61, NSF 61-8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
039923423931