1 in. Bronze Full Port Solder Ball Valve
585HP 1 in. Bronze Full Port Solder Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Silicon performance bronze alloy
- Laser-welded cast body
- Triple-sealed stem
- Reversible handle
- Easily adjustable packing nut
- Blowout-proof stem
- Stainless trim
- Stainless steel ball and stem
- Lead-free
- Conforms to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500
- CSA Certified:
- CSA B125.14
- Collection:
- 585HP
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Handle Material:
- Carbon Steel
- Height:
- 3-7/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-29/50
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000, 150
- Temperature Range:
- Up to 300 Deg F
- UPC:
- 039923423375
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.23
- cUPC Certified:
- Yes