This product requires certification to purchase.

2 in. Bronze Full Port Press Ball Valve

NIBCO

585HP 2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC585HP66LFK
  • Item #9316503
  • Manufacturer Part #HP84HXD
3.4 out of 5 Customer Rating
Brand image
NIBCO

585HP 2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC585HP66LFK
  • Item #9316503
  • Manufacturer Part #HP84HXD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Laser welded
  • Reversible handle
  • Stainless steel ball and stem
  • Easily adjustable pack nut
  • Press x press female end connections
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500, ASTM B-75
CSA Certified:
CSA B125.14
Collection:
585HP
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Carbon Steel
Height:
5-23/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-4/5
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
UPC:
039923422668
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.26
cUPC Certified:
Yes