3/4 in. Bronze Full Port Threaded x GHT Ball Valve
585HP 3/4 in. Bronze Full Port Threaded x GHT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose cap not to be used for pressure containment
- Full port
- Laser welded
- Reversible handle
- Stainless steel ball and stem
- Blowout-proof stem
- Easily adjustable pack nut
- Reinforced PTFE seat rings
- Triple sealed stem
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 46500
- Collection:
- 585HP
- End Connection 1:
- Threaded
- End Connection 2:
- GHT
- End Connections:
- Threaded x GHT
- Handle Material:
- Carbon Steel
- Height:
- 3-9/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- UPC:
- 039923429896
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.062 lb
- cUPC Certified:
- Yes