6 in. 175 psi Cast Iron Flanged Check Valve
F-908-W 6 in. 175 psi Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
- Quarter-turn washerless ceramic disc valve cartridges
- 3/4” NPT hot and cold inlet fittings
- 9-11/100” (23.1 cm) tub spout reach from inlet fittings (c-c)
- 2-2/25” (5.3 cm) handshower diameter
- For deck-mounted configurations
- ADA Complaint (handles only)
- 1.8 GPM (6.8 LPM) max, handshower only
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-395 Class 60-40-18, ASTM A-536 60-40-18, ASTM B-16, ASTM B-16 C36000, ASTM B-584 C84400
- Coating:
- Painted
- Collection:
- F-908-W
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 16-19/50
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount
- Length:
- 16-1/4
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Cast Bronze, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#, 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923702524
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Rubber
- Valve Operator:
- Automatic
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 174