6 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
WD-3510 Series 6 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21Product Details
Product Details
- Accepts internal and external supervisory switches
- UL and FM approved
- Geometric drive
- 250 PSI/17.2 Bar Non-Shock Cold Working Pressure
- Valve pressure rating 250 psi wow
- Wafer style
- EPDM molded-in seat liner
- Ductile iron disc
- Operating mechanism: Manual gear operator
- Extended neck
Specifications
- ASTM:
- ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B124
- Clean Bagged:
- No
- Collection:
- WD-3510 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- Height:
- 17-3/4
- IAPMO Listed:
- No
- Length:
- 2-19/100
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- UPC:
- 039923731906
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Width:
- 10-1/4