7/8 in. Copper 90° Long Turn Elbow (Clean & Bagged, 3-1/4 in. OD)
7/8 in. Copper 90° Long Turn Elbow (Clean & Bagged, 3-1/4 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Clean Bagged:
- Yes
- Elbow Degree:
- 90°
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- 1/4 Bend, Long Radius
- Material:
- Copper
- NSF:
- NSF 61, NSI 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923303844