8 in. Wafer 250 psi WWP Check Valve with Rubber Seat
KW-900-W 8 in. Wafer 250 psi WWP Check Valve with Rubber Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- 200 psi/13.8 bar non-shock cold working pressure
- Bronze mounted trim
- Bolted bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 threaded end connections
- Renewable seat and disc
- Conforms to MSS SP-71 Type 1
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584 C87600
- Collection:
- KW-900-W
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5
- Material:
- Ductile Iron, Bronze, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 125#, 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923327642
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Rubber
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 37